Secure protection solution for sensitive materials during transport and storage. This scratch-free clip features a robust mounting system with blue fibers that ensures stable positioning on any pipe orientation. Perfect for manufacturing environments using carts, tugger trains, or storage shelves where material protection is essential.
80/20® Protective Brush Clip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
Product Details
| Manufacturers Part Number | AO-BRUSH |
| Type | Brush Clip |
| Brand | 80/20 Inc |