80/20® Quick Frame Series 1/2" Plastic Mesh Fastener
Write a Review
|
Questions & Answers (0)
Product Description
The wire mesh fastener is typically used with Quick Frame profiles to secure .500" x .500" mesh panels. It is made of gray nylon and fastens to a square tube with self-tapping or self-drilling screws.
PRICE
$0.35
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 |
Product Details
| Type | Wire Mesh Fastener |
| Finish Type | Matte |
| Material | Nylon |
| Series | Quick Frame |
| Manufacturers Part Number | 9305 |
| Brand | 80/20 Inc |