80/20® 25, 40 Series Aluminum Transition Hinge, Black Anodize
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - aluminum hinge is commonly used to mount lighter weight doors or two profiles. It is a cost-effective option that is corrosion-resistant, making it useful for outdoor applications where hinges may rust or corrode. There are options available that can be used as a transition from 10 to 15 series or 25 to 40 series profiles. Additional Information: The gap distance between profiles for 10 series is .062", 15 series is .120", 25 series is 1.97mm, 40 series is 1.15mm and for series transitions is .125" (2.42mm).
PRICE
$21.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Height | 3 in |
Product Details
| Type | Hinge |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25, 40 |
| Manufacturers Part Number | 65-2084-BLACK |
| Brand | 80/20 Inc |