J.W. Winco Hinge - Stainless Steel 2.36 x 2.36 Inches, 237-NI-60-60-A-GS
Write a Review
|
Questions & Answers (0)
Product Description
For zinc die-cast version, see GN 237. For certain minimum quantities, Type A in aluminum version available upon request.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.36 in |
| Height | 2.36 in |
| Screw Size | fits 1/4" or M6 |
Product Details
| Material | CF-8 Stainless Steel |
| Color | Cast Stainless Steel |
| Manufacturers Part Number | 237-NI-60-60-A-GS |
| Number of Screw Holes | 4 |
| Brand | J.W. Winco |