80/20® 10 & 15 Series Detent Hinge Stopper
Write a Review
|
Questions & Answers (0)
Product Description
The detent hinge stopper is typically used with a detent hinge to prevent over-rotation when a door panel is in a closed position.
PRICE
$8.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Height | 13/16 in |
Product Details
| Type | Hinge Stopper |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10, 15 |
| Manufacturers Part Number | 2054 |
| Brand | 80/20 Inc |