80/20® 25, 40 Series Door Catch Bracket 1"L
Write a Review
|
Questions & Answers (0)
Product Description
The magnetic door catch bracket is used to attach the magnet to a T-slotted profile door. All mounting hardware is included.
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Height | 1 in |
Product Details
| Type | Door Catch Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25, 40 |
| Manufacturers Part Number | 65-2745 |
| Brand | 80/20 Inc |