80/20® 25, 40 Series Double Cable & Tube Clamp 3-1/8"L
Write a Review
|
Questions & Answers (0)
Product Description
The double cable and tube clamp has two clamp channels to organize tubes, wires, and cables and attaches easily to a T-slot profile. It is made of black polypropylene which is durable, long-lasting, and resists oil, chemicals, and acids, making it ideal in industrial settings. The stackable design provides a space-saving method to organize multiple wires.
PRICE
$0.81
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
| Height | 5/8 in |
Product Details
| Type | Double Cable & Tube Clamp |
| Finish Type | Matte |
| Material | Polypropylene |
| Series | 25, 40 |
| Manufacturers Part Number | 65-2508 |
| Brand | 80/20 Inc |