80/20® Fractional Series 1" Quick Cross Clamp, Black
Write a Review
|
Questions & Answers (0)
Product Description
The quick stanchion cross clamp is commonly used with the aluminum tube profile to create two custom axes that are perpendicular to each other . It includes two black nylon ratcheting handles that enable easy positioning and repositioning. The stanchion cross clamp is aluminum, making it a strong and durable option.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 |
| Height | 1-1/2 in |
Product Details
| Type | Quick Stanchion Cross Clamp |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Fractional |
| Manufacturers Part Number | 5340-BLACK |
| Brand | 80/20 Inc |