80/20® 45 Series 1-3/4" x 1-3/4" Lite Four T-Slotted Extrusion Profile, 118-1/8"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
45-4545-Lite is a 1-3/4"W x 1-3/4"H lite 45 series square T-slot profile with four open T-slots, one on each 1-3/4"H face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 45-4545-Lite profile is compatible with all 45 series fasteners. This light profile lends itself to clean room applications, guards, enclosures, or workstations. The four open T-slots enable access from any direction and are useful for mounting accessories.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118-1/8 |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Weight | 0.1 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 45 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Lite Four T-Slotted Extrusion Profile |
| Manufacturers Part Number | 45-4545-LITE-3M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |