80/20® 25 Series 25mm x 50mm Gasket
Write a Review
|
Questions & Answers (0)
Product Description
The 3-hole gasket for pressure manifold is made of a cork and synthetic rubber combination used to prevent leakage. It is used with manifold plates to completely seal a profile end or create a tight seal where a substance is released.
PRICE
$0.58
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 3/4 in |
| Height | 1-15/16 in |
| Dimension A | 25 |
| Thread | 1/2 in |
| Dimension B | 12.5 |
Product Details
| Type | Gasket |
| Finish Type | Anodize |
| Material | velumoid |
| Series | 25 |
| Manufacturers Part Number | 25-2152 |
| Brand | 80/20 Inc |