80/20® 25 Series 5050 Matte Finish End Cap with Push-In Fastener
Write a Review
|
Questions & Answers (0)
Product Description
The end cap with push-in fastener adds a finishing touch to your project and closes off profile ends to limit dust and debris buildup. It can be installed with a push-in fasteners or self-tapping screw and there are varieties available with or without the 80/20 logo. Choose from black, red, blue, yellow or gray to color-coordinate with your application. The end cap can also be installed into a tapped hole using a button head socket cap screw
PRICE
$3.15
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 1/8 in |
| Height | 1-15/16 in |
| Dimension A | 50 |
| Dimension B | 50 |
Product Details
| Type | End Cap |
| Finish Type | Matte |
| Material | ABS |
| Series | 25 |
| Manufacturers Part Number | 25-2028 |
| Brand | 80/20 Inc |