The end cap with push-in fastener adds a finishing touch to your project and closes off profile ends to limit dust and debris buildup. It can be installed with push-in fasteners or self-tapping screw and there are varieties available with or without the 80/20 logo. Choose from black, red, blue, yellow or gray to color-coordinate with your application. The end cap can also be installed into a tapped hole using a button head socket cap screw.
80/20® 40 Series Lite End Cap w/ Push-In Fastener, ABS, Matte Finish, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.53
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Height | 1-9/16 in |
| Dimension A | 40 |
| Dimension B | 30 |
Product Details
| Type | End Cap |
| Finish Type | Matte |
| Material | ABS |
| Series | 40 |
| Manufacturers Part Number | 40-2033 |
| Brand | 80/20 Inc |