80/20® 40-2037 40 Series End Cap, Nylon, Matte Finish, Black
Write a Review
|
Questions & Answers (0)
Product Description
The end cap with molded push-in stem adds a finishing touch to your project and closes off profile ends to limit dust and debris buildup. It comes in black with molded push-in stems for easy installation.
PRICE
$3.36
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 3/16 in |
Product Details
| Type | End Cap |
| Finish Type | Matte |
| Material | Nylon |
| Series | 40 |
| Manufacturers Part Number | 40-2037 |
| Brand | 80/20 Inc |