80/20® 25 Series 75mm Standard Straight Dynamic Pivot Arm, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The standard straight dynamic pivot arm is typically used to create a dynamic pivot between profiles; it provides a long-lasting connection and requires no machining services. The pivot arm can be easily assembled, lending itself to repositioning and reuse and has a permanently lubricated bronze bushing that acts as a high-strength pivot point. The hardware to mount the pivot arm to the profile is included. Tip: Pre-load your hardware prior to connecting profiles to simplify your assembly and save time.
PRICE
$12.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 1 in |
| Height | 3/16 in |
Product Details
| Type | Pivot Arm |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-4185 |
| Brand | 80/20 Inc |