80/20® 25 Series Black Keeper Mount Plate for Grabber Door Catch
Write a Review
|
Questions & Answers (0)
Product Description
The Grabber door catch mounting plate is made of .250" 6063-T6 anodized aluminum and is used to mount the Grabber door catch to a T-slot or plastic panel.
PRICE
$14.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Width | 1/4 in |
| Height | 1-1/2 in |
| Thread | #6-32 in |
Product Details
| Type | Mount Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2122-BLACK |
| Brand | 80/20 Inc |