80/20® 25 Series Detent Hinge, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - detent hinge is commonly used to connect plastic panels and doors to T-slot profiles. It holds doors open at 120 or 170 degrees and is especially useful in horizontal-lifting applications, as it provides hands-free access. It includes snap-on covers that hide the hardware to mount to a panel or profile as well as a detent hinge stopper and its mounting hardware. Important Caution: This hinge is not suitable for connecting multiple T-slot profiles.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-11/16 |
Product Details
| Type | Hinge |
| Finish Type | Plastic & Anodize |
| Material | Acetal with Stainless Steel Ball/Spring Detent & Aluminum Panel Block |
| Series | 25 |
| Manufacturers Part Number | 25-2071 |
| Brand | 80/20 Inc |