80/20® 25 Series Double Arm Narrow Panel Retainer, 25MM, Aluminum, Black
Write a Review
|
Questions & Answers (0)
Product Description
The double arm narrow panel retainer is used to mount a panel when it is recessed within the T-slot or on the profile frame. It is a strong fastening option that is simple to use, provides stability and reduces vibration. The double arm narrow panel retainer is perfect in instances when a profile is connecting two adjacent panels. It requires a drill through machining service on the panel.
PRICE
$11.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Thread | M6 X 1.0 in |
Product Details
| Type | Panel Retainer |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2512-BLACK |
| Brand | 80/20 Inc |