80/20® 25 Series L Handle Kit, 2-1/16"L
Write a Review
|
Questions & Answers (0)
Product Description
The "L" handle kit adds an adjustable stop to a dynamic pivot by securing it into a semi-permanent position and adds a grip to aid with adjustments. All mounting hardware is included.
PRICE
$22.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/16 |
| Width | 2-1/16 in |
| Height | 1-5/8 in |
Product Details
| Type | L Handle Kit |
| Finish Type | Matte |
| Material | Nylon 66 |
| Series | 25 |
| Manufacturers Part Number | 25-2796 |
| Brand | 80/20 Inc |