80/20® 25 Series Standard T-Nut Profile, 914 mm Bar, Black/Bright
Write a Review
|
Questions & Answers (0)
Product Description
The standard slide-in T-nut is a fastening option that loads from the profile ends. It is a strong, durable connection that is available with options in size, thread, and finish.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 45732 in |
| Height | 7/16 in |
Product Details
| Type | T-Nut |
| Finish Type | Mill |
| Material | Steel |
| Series | 25 |
| Manufacturers Part Number | 25-8901-914 |
| Brand | 80/20 Inc |