Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245463

MPN #: 65-2103

80/20® 25 TO 40 Series Captive Lift-Off Hinge Assembly

Product Description
The standard captive lift-off hinge assembly is comprised of one standard lift-off hinge - right hand with single short pin, one standard lift-off hinge - left hand with single short pin, and one standard lift-off hinge - mating hub.

PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series25
Manufacturers Part Number65-2103
TypeCaptive Lift-Off Hinge Assembly
Finish TypeAnodize
Brand80/20 Inc