Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245261

MPN #: 25-2065-BLACK

80/20® 25 Series Standard Lift Off Hinge Left Hand Assembly, Black Anodize

Product Description
The standard lift-off hinge - left hand assembly is comprised of one standard lift-off hinge - left hand with single long pin, one standard lift-off hinge - left hand with single short pin, and two standard lift-off hinge - mating hubs.

PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4

Product Details

Series25
Manufacturers Part Number25-2065-BLACK
TypeLift-Off Hinge
Finish TypeAnodize
Brand80/20 Inc