80/20® 40 Series Anchor Fastener Assembly with Roll-In & Ball Spring
Write a Review
|
Questions & Answers (0)
Product Description
The standard anchor fastener assembly is comprised of a socket head cap screw, cam, and T-nut. It is one of the strongest internal fastening methods, offering a long-lasting connection. The anchor fastener provides infinite positioning along the mating profile's T-slot, allowing a large degree of adjustability. The anchor fastener provides 90 degree, flush, vibration resistant connections, especially convenient where space restrictions apply. This connection method requires a counterbore machining service on the mounting profile.
PRICE
$7.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
| Width | 7/8 in |
| Height | 7/8 in |
Product Details
| Type | Anchor Fastener Assembly |
| Material | Zinc |
| Series | 40 |
| Manufacturers Part Number | 40-3373 |
| Brand | 80/20 Inc |