80/20® 30 & 45 Series 4 Hole - Transition Hinge, Non-Detachable
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - transition hinge is available in stainless steel or black powder-coat zinc. It is commonly used to mount larger doors or two profiles. This hinge can be used as a transition from 30 to 45 series profiles and can be easily assembled.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 1-15/16 in |
| Height | 1/4 in |
| Dimension A | 50 |
| Dimension B | 30 |
Product Details
| Type | Stainless Steel Hinge |
| Finish Type | Stainless |
| Material | Stainless Steel |
| Series | 30, 45 |
| Manufacturers Part Number | 12065 |
| Brand | 80/20 Inc |