80/20® Cross Hinge Joint Set Steel Cr
Write a Review
|
Questions & Answers (0)
Product Description
The HJ-24NP is a metal anti-static connector set that creates a three-pipe intersection on two axes. This connector is the best option when you need to create separations without damaging the structural rigidity of some pipes.
To create an HJ-24NP, you need to regroup two H-24NP together with two M6-25BWZ bolts and two M6-NWZ nuts, with a hinge bracket AP-HINGE.
To create an HJ-24NP, you need to regroup two H-24NP together with two M6-25BWZ bolts and two M6-NWZ nuts, with a hinge bracket AP-HINGE.
PRICE
$4.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
Product Details
| Manufacturers Part Number | HJ-24NP |
| Type | Cross Hinge Joint Set |
| Finish Type | Chrome |
| Material | Steel |
| Brand | 80/20 Inc |