80/20® 30 Series M6, Hammer Nut, Boss Height 1.5mm, Slot 8, Stainless
Write a Review
|
Questions & Answers (0)
Product Description
The standard drop-in T-nut is a fastening option that loads either from the profile ends or side, which is helpful for applications where the ends are inaccessible. It has ridges that bite into the profile surface, creating a strong connection. The standard drop-in T-nut is available with options in size, material, thread, and finish.
PRICE
$3.32
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 |
| Width | 1/4 in |
Product Details
| Type | Hammer Nut |
| Finish Type | Stainless |
| Material | Stainless Steel |
| Series | 30 |
| Manufacturers Part Number | 13118 |
| Brand | 80/20 Inc |