80/20® 30 Series Stainless Steel Hinge, 60 x 60,Non-Detachable
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - standard stainless steel hinge is made of stainless steel with a plain finish. It is a higher-strength hinge that is commonly used to connect doors and plastic panels to T-slot profiles. The suggested hardware to mount the hinge to a T-slot profile can be found on the "Suggested Hardware" tab.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 5/16 in |
| Thread | 30 Series in |
Product Details
| Type | Stainless Steel Hinge |
| Finish Type | Stainless |
| Material | Stainless Steel |
| Series | 30 |
| Manufacturers Part Number | 12096 |
| Brand | 80/20 Inc |