80/20® 4" Swivel Caster W/ 7/16-14 Stem W/ Brake
Write a Review
|
Questions & Answers (0)
Product Description
The threaded stem swivel caster is a foot that adds mobility to an application and can mount directly to a T-slot profile end, or to the profile side using a base plate. There are options available with a side or top mount brake kit as well as varieties without a brake. The swivel enables easy movement and pivot turns. It is oil resistant, making it ideal for use in industrial settings such as mobile carts and workstations.
PRICE
$16.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Height | 6 in |
| Thread | 7/16-14 in |
Product Details
| Type | Swivel Caster |
| Finish Type | Zinc |
| Material | Steel/Soft Rubber |
| Series | Fractional, Ready Tube |
| Manufacturers Part Number | 2305 |
| Brand | 80/20 Inc |