Little Giant® 3" Stem Caster with Brake
Write a Review
|
Questions & Answers (0)
Product Description
3" Stem caster with Brake for use on some Little Giant® carts & trucks.
PRICE
$24.50
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 4 in |
| Height | 5-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Silver/Black |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | SPC-224 |
| Brand | Little Giant |