Ideal Steel Guardrails protect pedestrians, equipment and investments with a strong, highly visible barrier (when used as part of a complete guardrail system). They represent the guardrail lift out brackets for a complete guardrail system, allowing brackets to be easily lifted out for easier access. They can be used with a single or double rail. They are made from ASTM-A36 structural steel. Does not include hardware.
Ideal Warehouse® Guardrail Lift Out Bracket Pair Assembly, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24 in |
| Weight | 14.1 lbs |
Product Details
| Type | Guard Rail System |
| Finish Type | Powder Coat |
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 60-7470-01-A |
| Mounting Style | Lift Out |
| Component Style | Lift-Out Bracket for 2-Rib Rail |
| Brand | Ideal Warehouse Innovations, Inc. |