80/20® 40 Series 4 Hole Zinc Hinge
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - zinc hinge is die-cast black powder-coated zinc with a stainless steel pin. It is a higher-strength hinge that is commonly used to connect doors and plastic panels to T-slot profiles. The suggested hardware to mount the hinge to a T-slot profile can be found on the "Suggested Hardware" tab.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 1-9/16 in |
| Height | 9/16 in |
| Dimension A | 45 |
| Dimension B | 40 |
Product Details
| Type | Zinc Hinge |
| Finish Type | Powder Coat |
| Material | Zinc |
| Series | 40 |
| Manufacturers Part Number | 40-4489 |
| Brand | 80/20 Inc |