Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245943

MPN #: 14117

80/20® 40 Series Adjustable Angle Clamp, 8 Slot, Powder Coat Finish

Product Description
The economy angle clamp block is commonly used to connect profiles at variable angles and provide a large degree of adjustability. The tab grips into the mating profile to help align and hold the clamp. The economy angle clamp block requires no machining services. The suggested hardware can be found on the "Suggested Hardware" tab.

PRICE
$11.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series40
Manufacturers Part Number14117
TypeEconomy Angle Clamp Block
Finish TypePowder Coat
MaterialZinc
Brand80/20 Inc