80/20® 40 Series 5/16-18 Drop In T-Nut with Flex Handle, Black
Write a Review
|
Questions & Answers (0)
Product Description
The roll-in T-nut with flex handle is a fastening option that loads from either the profile ends or side, which is helpful in applications where the ends are inaccessible. The flex handle sticks out past the profile to make it easy to position and move within the T-slot.
PRICE
$3.06
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
| Width | 1/2 in |
| Height | 1/2 in |
Product Details
| Type | Drop In T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 40-3282 |
| Brand | 80/20 Inc |