80/20® Fractional, Metric Series Adhesive Clamp 3"L
Write a Review
|
Questions & Answers (0)
Product Description
The light-duty adhesive clamp is a clear plastic holder that snaps shut to secure documents, paper, vinyl and fabric up to .040 inches (1.016mm) thick. It mounts with an adhesive peel and stick backing and adheres to most materials.
PRICE
$3.88
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 5/16 in |
| Height | 13/16 in |
Product Details
| Type | Adhesive Clamp |
| Finish Type | Matte |
| Material | PVC |
| Series | Fractional, Metric |
| Manufacturers Part Number | 65-2851 |
| Brand | 80/20 Inc |