Features:
- 10 and 15 Series compatible
- Adjustable clamping L-handles (included) areblack nylon
- Stanchion block is 6105-T5 clear anodized aluminum
- See page 209 for stanchion profiles
Weights & Dimensions
| Length | 3 |
| Width | 7/8 in |
| Height | 2-1/8 in |
| Size | 1 |
Product Details
| Type | Horizontal Quick Clamp |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Horizontal Quick Clamp |
| Series | 15 Series |
| Manufacturers Part Number | 5370 |
| Brand | 80/20 Inc |