Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245974

MPN #: 40200-SP-K-600

80/20® 40 Series Aluminum Static Robot Pedestal Base Kit, 600mm Height

Product Description
80/20's® extruded aluminum static robot pedestals work in tandem with robot mounting plates to give collaborative robots (cobots) more support structure versatility in different environments. These heavy-duty robot pedestals are designed for the largest in class collaborative robotic specifications and work with 36 different cobot models across 11 different manufacturers.

Features:
  • Load Capacity: 720 lbs (3207 N)
  • Max Torque: 18,060 lb-in (2040Nm) when mounted to floor
  • Compatible with 80/20's® 40 series profiles and parts
  • Hardware included: Mobile Base Plate Screws (8), Mounting Plate Screws (8), and Floor Leveling Bolts (4).
  • Robot not included. Mounting Plates are sold separately


PRICE
$789.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Height23-5/8 in

Product Details

TypeStatic Robot Pedestal Base Kit
MaterialAluminum
Series40
Manufacturers Part Number40200-SP-K-600
Brand80/20 Inc