Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DreamLine

Model # :WBB1143275

MPN #: DL-6189L-01

DreamLine DL-6189L-01 SlimLine 30" x 60" Shower Base Left H& Drain & QWALL-5 Shower Backwall Kit

Product Description
DreamLine DL-6189L-01 SlimLine 30 x 60 Shower Base Left H& Drain & QWALL-5 Shower Backwall Kit

Items Included:
30 in. x 60 in. Single Threshold Shower Base & QWALL-5 Shower Backwall Kit
Overall kit dimensions: 30 in. D x 60 in. W x 76 3/4 in. H

30 in. x 60 in. Single Threshold Shower Base:
  • High quality scratch & stain resistant acrylic
  • Slip-resistant textured floor for safe showering
  • Integrated tile flange for easy installation & waterproofing
  • Fiberglass reinforcement for durability
  • CUPC certified
  • Drain not included
  • Left drain configuration

    QWALL-5 Shower Backwall Kit:
  • Color: White
  • Assembly required
  • Designed to be installed over existing finished surface (not directly against studs)
  • Includes 2 glass corner shelves
  • Attractive tile pattern
  • Unique water tight connection of panels
  • Durable acrylic/ABS construction
  • Trim-to-Size sidewall design
  • Must be trimmed during installation

    Product Warranty:
  • Shower Base: Limited lifetime manufacturer warranty
  • Shower Backwalls: Limited 1 (one) year manufacturer warranty
  • PRICE
    $1,449.00

    1
    1
    Free Shipping Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length30 in
    Width60 in
    Height76-3/4 in
    Base Width60 in
    Base Length30 in

    Product Details

    TypeShower
    ColorWhite
    SeriesQWALL-5
    ConfigurationBase, Backwalls
    StyleModern
    Number of Shelves2
    Drain LocationLeft
    Manufacturers Part NumberDL-6189L-01
    Number of Side Panels2
    BrandDreamLine