Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245841

MPN #: 40200-MP-K-0

80/20® 40 Series Aluminum Mobile Robot Pedestal Base Kit

Product Description
80/20's® extruded aluminum mobile robot pedestals work in tandem with robot mounting plates to give collaborative robots (cobots) more support structure versatility in different environments. These heavy-duty robot pedestals are designed for the largest in class collaborative robotic specifications and work with 36 different cobot models across 11 different manufacturers.

Features:
  • Robot controller mounts to T-slot on mobile pedestal, eliminating the need for a special bracket
  • Compatible with 80/20's® 40 series profiles and parts
  • Hardware included: Mobile Base Legs (16), Mounting Plate Screws (8), and Mobile Base Vertical Support (16). Note: The 200mm pedestal does not include the Mounting Plate Screws (8)
  • Robot not included. Mounting Plates are sold separately


PRICE
$1,029.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-13/16

Product Details

Series40
Manufacturers Part Number40200-MP-K-0
TypeMobile Robot Pedestal Base Kit
MaterialAluminum
Brand80/20 Inc