Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245728

MPN #: 40-3354

80/20® 40 Series Anchor Fastener Cam, Black

Product Description
The anchor fastener cam is commonly used with a socket head cap screw and T-nut to form custom anchor fastener assemblies. An anchor fastener connection method requires a counterbore machining service on the mounting profile.

PRICE
$4.39

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/16

Product Details

Series40
Manufacturers Part Number40-3354
TypeAnchor Fastener
MaterialZinc
Brand80/20 Inc