80/20® 40 Series Black Door Glide, UHMW Finish
Write a Review
|
Questions & Answers (0)
Product Description
The economy sliding door glide is a cost-effective option that is used in access points to help profiles glide along the T-slot. It bolts onto the profile end and freely rotates as the door pivots. The economy sliding door glide is made of UHMW polyethylene and requires no lubrication. A stainless steel mounting screw is included.
PRICE
$6.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Dimension A | 20 |
| Dimension B | 40 |
Product Details
| Type | Sliding Door Glide |
| Material | UHMW |
| Series | 40 |
| Manufacturers Part Number | 40-2068 |
| Brand | 80/20 Inc |