80/20® 3/8-16 Furniture Style Glide
Write a Review
|
Questions & Answers (0)
Product Description
The standard floor glide is made of black nylon and has a 100 pound (45.36 kilogram) load capacity. The non-corrosive threaded stem can mount directly to the T-slot profile end or to the side or end using a base plate. It is a medium-duty foot that works well on carpet or tiled areas, making it ideal for home and office furniture, desks, stands and tables.
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Thread | 3/8-16 in |
Product Details
| Type | Floor Glide |
| Finish Type | Anodize |
| Material | Steel/Nylon |
| Series | Fractional |
| Manufacturers Part Number | 2204 |
| Brand | 80/20 Inc |