Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245804

MPN #: 40-2280

80/20® 40 Series Deluxe Door Slide Track

Product Description
The roller wheel with dual roller bearing is made of nylon and is reinforced with fiberglass. The ball bearing creates a smooth glide and is used to move frames, panels and components by rolling in the profile T-slot.

PRICE
$42.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-9/16

Product Details

Series40
Manufacturers Part Number40-2280
TypeDual Roller Bearing
MaterialNylon PA Glass Fiber Reinforced
Brand80/20 Inc