80/20® 40 Series Keeper Mount Plate Grabber Door Catch, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Grabber door catch mounting plate is made of .250" 6063-T6 anodized aluminum and is used to mount the Grabber#153; door catch to a T-slot or plastic panel.
PRICE
$20.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
Product Details
| Type | Door Catch Mounting Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2121-BLACK |
| Brand | 80/20 Inc |