80/20® 4.6 kg Door Catch, 1-7/8"L
Write a Review
|
Questions & Answers (0)
Product Description
The Grabber door catch is made of corrosion-resistant black ABS with three different pull forces available. It is spring-loaded and mounts to a T-slot with a Grabber door catch mounting plate on the inside of an enclosure to create a push to close/pull to open latch. The required hardware to mount the Grabber door catch to the plate is included. It requires a Grabber door catch clearance machining service which includes the tap.
PRICE
$11.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
Product Details
| Series | 25 |
| Manufacturers Part Number | 65-2125 |
| Type | Door Catch |
| Material | PC/ABS |
| Brand | 80/20 Inc |