80/20® 40 Series L Handle Kit, Dynamic Pivot
Write a Review
|
Questions & Answers (0)
Product Description
The "L" handle kit adds an adjustable stop to a dynamic pivot by securing it into a semi-permanent position and adds a grip to aid with adjustments. All mounting hardware is included.
PRICE
$24.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
| Width | 7/8 in |
| Height | 2-7/8 in |
| Dimension A | 54.1 |
| Dimension B | 89.05 |
Product Details
| Type | L Handle Kit |
| Finish Type | Gloss |
| Material | Zinc |
| Series | 40 |
| Manufacturers Part Number | 40-2797 |
| Brand | 80/20 Inc |