Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246088

MPN #: 12258

80/20® Cover Cap 40 mm X 40 mm/45°, Slot 8 Cross D

Product Description
The end cap with molded push-in stem adds a finishing touch to your project and closes off profile ends to limit dust and debris buildup. It comes in black with molded push-in stems for easy installation.

PRICE
$2.81

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-9/16

Product Details

TypeCover Cap
Finish TypeMatte
MaterialABS
Series40
Manufacturers Part Number12258
Brand80/20 Inc