Bearcat 1" X 2" Black End Cap - 2338
Write a Review
|
Questions & Answers (0)
Product Description
These little black end caps offer a neat and safe finish to our ladder end tubes. They have a push in application for a tight fit. Made of polyethylene. Assembly required.
PRICE
$3.02
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 2 in |
| Height | 5/8 in |
Product Details
| Ladder Type | Dock Ladder |
| Material | Plastic |
| Description | Black End Cap |
| Color | Black |
| Manufacturers Part Number | 2338 |
| Brand | Bearcat |