Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247707

MPN #: 40002-CP

80/20® 40 Series Robot Mounting Plate, compatible with Aubo®

Product Description
The 40002-CP mounting plate is compatible with Aubo® - i3, i5, i10, i16 and Kinova® - Link 6, GEN 2, and GEN 3 collaborative robots (cobots). <Features:
  • Precise robot placement with dowel pin holes
  • Compatible with 80/20's 40 series profiles & parts
  • Countersunk holes for a variety of mounting options
  • Center through hole for electrical and pneumatic lines
  • Connect directly to 80/20's Static Robot Pedestals and Mobile Robot Pedestals


PRICE
$335.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width8 in

Product Details

Manufacturers Part Number40002-CP
TypeCobot Mounting Plate
MaterialAnodized Aluminum
Brand80/20 Inc