Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246157

MPN #: 40-2876

80/20® 40 Series Roll able T-Slot Cover

Product Description
The rubber T-slot cover prevents dust and debris buildup, covers wires in the T-slot channel, and adds an extra layer of protection to applications. It rolls into the T-slot, making it easy to assemble.

PRICE
$3.18

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Series40
Manufacturers Part Number40-2876
TypeT-Slot Cover
MaterialRubber
Brand80/20 Inc