The 4 hole - slotted zinc hinge is die-cast black powder-coated zinc with a stainless steel pin. It is a higher-strength hinge that is commonly used to connect doors and plastic panels to T-slot profiles. The hinge has slotted holes to support adjustments and is available in options with slot tabs to assist with alignment.
80/20® 45 Series 4 Hole - Slotted Zinc Hinge
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
| Width | 1-1/16 in |
| Height | 15/16 in |
| Dimension A | 53 |
| Dimension B | 26.5 |
Product Details
| Type | Hinge |
| Finish Type | Powder Coat |
| Material | Zinc |
| Series | 45 |
| Manufacturers Part Number | 12089 |
| Brand | 80/20 Inc |