80/20® 45 Series 90 Degree Deadbolt Latch, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 90 degree deadbolt latch is made of 6005A-T61 aluminum, making it strong and corrosion-resistant. The body supports a stainless steel bolt, spring and pin. The pin handle is positioned at a 90 degree angle to prevent snagging. It has a positive spring-loaded deadbolt which makes it ideal for guarding and enclosure applications. The hardware to mount the latch to a T-slot is included.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 1-1/2 in |
Product Details
| Type | Deadbolt Latch |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 45-2107-BLACK |
| Brand | 80/20 Inc |